This product requires certification to purchase.

14-22/50 in. 3 cf Freestanding Outdoor All-Refrigerator in Stainless Steel

Summit Appliance

14-22/50 in. 3 cf Freestanding Outdoor All-Refrigerator in Stainless Steel

  • Fast #
  • Part #SSPR316OSCSS
  • Item #8064448
  • Manufacturer Part #SPR316OSCSS
4.1 out of 5 Customer Rating
Brand image
Summit Appliance

14-22/50 in. 3 cf Freestanding Outdoor All-Refrigerator in Stainless Steel

  • Fast #
  • Part #SSPR316OSCSS
  • Item #8064448
  • Manufacturer Part #SPR316OSCSS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
24-1/2 in
Height
34-1/4 in
Width
14-22/50 in
Characteristics & Features
A2L Compatible
No
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Installation Type
Freestanding
Interior Light
Yes
Material
Stainless Steel
Proposition 65
WARNING: This product can expose you to chemicals including nickel (metallic), which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
Refrigerant
R-600A
Refrigerator Type
Full Refrigerator, Outdoor
Electrical & Operational Information
AMP
1
Power Source
Electric
Volts
115V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
Yes
UL Listed
No
UPC
761101046631