This product requires certification to purchase.

15 in. 25 lb Undercounter Icemaker - Panel Ready

Summit Appliance

15 in. 25 lb Undercounter Icemaker - Panel Ready

  • Fast #
  • Part #SBIM26H32IF
  • Item #10417691
  • Manufacturer Part #BIM26H32IF
5 out of 5 Customer Rating
Brand image
Summit Appliance

15 in. 25 lb Undercounter Icemaker - Panel Ready

  • Fast #
  • Part #SBIM26H32IF
  • Item #10417691
  • Manufacturer Part #BIM26H32IF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Convenient drain-free design allows more flexibility in positioning the unit
  • Panel-ready door lets you customize the unit to best match your style
  • Specifically designed for use under lower counters following ADA-compliant guidelines
  • Crafts and stores more than 20 lbs of crescent-shaped ice per day
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Capacity
22 lb
Depth
20-13/100 in
Height
31-3/4 in
Width
14-22/25 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Panel Ready
Installation Type
Built-in
Material
Stainless Steel
Proposition 65
WARNING:This product can expose you to chemicals including nickel (metallic), which is known to the State of California to cause cancer. For more information, go towww.P65Warnings.ca.gov.
Refrigerant
R-600A
Shape
Crescent
Electrical & Operational Information
AMP
1.9
Power Source
Electric
Volts
115V
Warranty & Product Information
ADA Compliant
Yes
Energy Star Compliant
No
ETL Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
UPC
761101108407