This product requires certification to purchase.

15"W 115V ADA Height Compliant Built In Undercounter Clear Gourmet 68lb/day Ice Maker Machine in Stainless Steel

Summit Appliance

15"W 115V ADA Height Compliant Built In Undercounter Clear Gourmet 68lb/day Ice Maker Machine in Stainless Steel

  • Fast #
  • Part #SBIM62ADA
  • Item #12165123
  • Manufacturer Part #SBIM62ADA
3.6 out of 5 Customer Rating
Brand image
Summit Appliance

15"W 115V ADA Height Compliant Built In Undercounter Clear Gourmet 68lb/day Ice Maker Machine in Stainless Steel

  • Fast #
  • Part #SBIM62ADA
  • Item #12165123
  • Manufacturer Part #SBIM62ADA
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Capable of producing 68 lbs. of ice daily and 26 lbs. of storage capacity
  • This unit produces clear top hat shaped ice
  • Ice maker is certified for ETL
  • Built-in undercounter icemaker ideal for installation in kitchens, wet bars, break rooms, and other settings
  • 32" height allows installation under lower ADA-compliant counters
  • Internal pump allows more flexibility in placing the unit
  • Covered under a 1 year parts and labor manufacturer warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Capacity
68 lb
Depth
22-3/4 in
Height
32 in
Width
14-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Installation Type
Built-in
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING NICKEL (METALLIC), WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION, GO TO WWW.P65WARNINGS.CA.GOV.
Refrigerant
R-600A
Shape
Half Cube
Electrical & Operational Information
AMP
6
Volts
115V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
SBIM62ADA
UPC
761101151465