This product requires certification to purchase.

17-1/2 in. 2.9 cf Built-in Beverage Center in Stainless Steel

Summit Appliance

17-1/2 in. 2.9 cf Built-in Beverage Center in Stainless Steel

  • Fast #
  • Part #SCL181WBVCSS
  • Item #8064379
  • Manufacturer Part #CL181WBVCSS
4.4 out of 5 Customer Rating
Brand image
Summit Appliance

17-1/2 in. 2.9 cf Built-in Beverage Center in Stainless Steel

  • Fast #
  • Part #SCL181WBVCSS
  • Item #8064379
  • Manufacturer Part #CL181WBVCSS
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
2.9 cu ft
Depth
25-19/50 in
Height
34-3/4 in
Weight
90 lb
Width
17-1/2 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Installation Type
Built-in, Freestanding
Interior Light
Yes
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: This product can expose you to chemicals including nickel (metallic), which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
Refrigerator Type
Beverage Centers, Specialty
Electrical & Operational Information
AMP
1
Power Source
Electric
Temperature Range
36 to 43 Deg F
Volts
115V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
Yes
UL Listed
No
UPC
761101055275