This product requires certification to purchase.

20 in. Electric 4-Burner Coil Slide-in Range in Black

Summit Appliance

20 in. Electric 4-Burner Coil Slide-in Range in Black

  • Fast #
  • Part #STEM110CR
  • Item #8064885
  • Manufacturer Part #TEM110CR
3.6 out of 5 Customer Rating
Brand image
Summit Appliance

20 in. Electric 4-Burner Coil Slide-in Range in Black

  • Fast #
  • Part #STEM110CR
  • Item #8064885
  • Manufacturer Part #TEM110CR
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
2.46 cu ft
Depth
24 in
Height
36 in
Weight
140 lb
Width
20 in
Characteristics & Features
Burner Type
Coil
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Dial
Installation Type
Slide-in
Interior Light
Yes
Number of Burners
4
Number of Elements
4
Proposition 65
WARNING: This product can expose you to chemicals including nickel (metallic), which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
Self Clean
No
Smart Home Enabled
No
Electrical & Operational Information
AMP
40
Automatic Shut-Off
No
Power Source
Electric
Volts
220V
Watts
950 W
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
Yes
UPC
761101058207