This product requires certification to purchase.

23-19/50 in. 2.7 cf Electric Combination Washer in White

Summit Appliance

23-19/50 in. 2.7 cf Electric Combination Washer in White

  • Fast #
  • Part #SSPWD2202W
  • Item #8064853
  • Manufacturer Part #SPWD2202W
4.1 out of 5 Customer Rating
Brand image
Summit Appliance

23-19/50 in. 2.7 cf Electric Combination Washer in White

  • Fast #
  • Part #SSPWD2202W
  • Item #8064853
  • Manufacturer Part #SPWD2202W
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
2.7 cu ft
Depth
23-1/2 in
Height
33-1/4 in
Weight
170 lb
Width
23-19/50 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Interior Light
No
Number of Settings
4
Proposition 65
WARNING: This product can expose you to chemicals including nickel (metallic), which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
Electrical & Operational Information
AMP
10
Number of Cycles
16
Power Source
Electric
Volts
115V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
Yes
UPC
761101062235