This product requires certification to purchase.

23-63/100 in. 4.6 cf Freestanding Outdoor All-Refrigerator in Stainless Steel with Black

Summit Appliance

23-63/100 in. 4.6 cf Freestanding Outdoor All-Refrigerator in Stainless Steel with Black

  • Fast #
  • Part #SSPR627OSSSHV
  • Item #8064589
  • Manufacturer Part #SPR627OSSSHV
4.7 out of 5 Customer Rating
Brand image
Summit Appliance

23-63/100 in. 4.6 cf Freestanding Outdoor All-Refrigerator in Stainless Steel with Black

  • Fast #
  • Part #SSPR627OSSSHV
  • Item #8064589
  • Manufacturer Part #SPR627OSSSHV
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
25-19/50 in
Height
34 in
Width
23-63/100 in
Characteristics & Features
A2L Compatible
No
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel, Black
Installation Type
Freestanding
Interior Light
Yes
Material
Stainless Steel
Proposition 65
WARNING: This product can expose you to chemicals including nickel (metallic), which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
Refrigerant
R-600A
Refrigerator Type
Full Refrigerator, Outdoor
Electrical & Operational Information
AMP
0.8
Power Source
Electric
Volts
115V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
ETL Listed
Yes
UL Listed
No
UPC
761101047812