This product requires certification to purchase.

23-63/100 in. 4.8 cu. ft. Full Refrigerator in Panel Ready/Black

Summit Appliance

23-63/100 in. 4.8 cu. ft. Full Refrigerator in Panel Ready/Black

  • Fast #
  • Part #SAL54IF
  • Item #8064926
  • Manufacturer Part #AL54IF
5 out of 5 Customer Rating
Brand image
Summit Appliance

23-63/100 in. 4.8 cu. ft. Full Refrigerator in Panel Ready/Black

  • Fast #
  • Part #SAL54IF
  • Item #8064926
  • Manufacturer Part #AL54IF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
4.8 cu ft
Depth
23-3/4 in
Height
32-1/4 in
Weight
100 lb
Width
23-63/100 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Panel Ready, Black
Control Type
Digital
Installation Type
Built-in, Freestanding
Interior Light
Yes
Material
Stainless Steel
Proposition 65
WARNING: This product can expose you to chemicals including nickel (metallic), which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
Refrigerant
R-600A
Refrigerator Type
Freezerless Refrigerators
Smart Home Enabled
No
Electrical & Operational Information
AMP
1
Power Source
Electric
Temperature Range
36 to 43 Deg F
Volts
115V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
Yes
UL Listed
No
UPC
761101053998