This product requires certification to purchase.

24 in. 2.92 cu. ft. Single Oven in Stainless Steel

Summit Appliance

24 in. 2.92 cu. ft. Single Oven in Stainless Steel

  • Fast #
  • Part #STTM7882BKW
  • Item #8065315
  • Manufacturer Part #TTM7882BKW
4.5 out of 5 Customer Rating
Brand image
Summit Appliance

24 in. 2.92 cu. ft. Single Oven in Stainless Steel

  • Fast #
  • Part #STTM7882BKW
  • Item #8065315
  • Manufacturer Part #TTM7882BKW
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
2.92 cu ft
Depth
24-3/4 in
Width
24 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Turn Knob
Door Style
Drop Down
Proposition 65
WARNING: This product can expose you to chemicals including nickel (metallic), which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
Self Clean
No
Electrical & Operational Information
AMP
15
Automatic Shut-Off
No
Fuel Type
Natural Gas
Ignition System
Electronic Ignition
Power Source
Gas
Volts
120V
Warranty & Product Information
ADA Compliant
No
UPC
761101053011