This product requires certification to purchase.

24 in. Wide Outdoor Refrigerator

Summit Appliance

24 in. Wide Outdoor Refrigerator

  • Fast #
  • Part #SSPR7BOSSTADA
  • Item #8964377
  • Manufacturer Part #SPR7BOSSTADA
5 out of 5 Customer Rating
Brand image
Summit Appliance

24 in. Wide Outdoor Refrigerator

  • Fast #
  • Part #SSPR7BOSSTADA
  • Item #8964377
  • Manufacturer Part #SPR7BOSSTADA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Large 5.5 cu. ft. capacity provides ample room for all your items without compromise
  • Front venting design allows for free standing or built in installation
  • Automatic defrost ensures longer product life with a reduced maintenance schedule
  • Factory installed door lock provides safety for all your items while unaccompanied
  • Adjustable dial thermostat allows you to program the perfect temperature for your items
  • Professional style towel bar handle provides this unit with a stylish look
  • Adjustable glass shelving allows you to store larger items without compromise
  • Approved for our door applications, perfect for summer in the yard
  • Commercial application ETL-S listed to NSF-7 standards
  • 304 grade stainless steel exterior provides ample durability in the outdoors
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Depth
25 in
Height
32 in
Width
23-3/4 in
Characteristics & Features
A2L Compatible
No
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Knob
Installation Type
Built-in
Interior Light
Yes
Material
Stainless Steel
Refrigerant
R-600A
Refrigerator Type
Compact
Electrical & Operational Information
AMP
2.3
Power Source
Electric
Volts
115V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
SSPR7BOSSTADA
UL Listed
Yes
UPC
761101069425