This product requires certification to purchase.

34 in. 4.72 cu. ft. Freezer in Stainless Steel/Black

Summit Appliance

34 in. 4.72 cu. ft. Freezer in Stainless Steel/Black

  • Fast #
  • Part #SSCFF53BSS
  • Item #8030188
  • Manufacturer Part #SCFF53BSS
4.5 out of 5 Customer Rating
Brand image
Summit Appliance

34 in. 4.72 cu. ft. Freezer in Stainless Steel/Black

  • Fast #
  • Part #SSCFF53BSS
  • Item #8030188
  • Manufacturer Part #SCFF53BSS
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
23-1/2 in
Freezer Capacity (Cu Ft)
4.72 cu ft
Height
34 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel, Black
Proposition 65
WARNING:This product can expose you to chemicals including nickel metallic, which is known to the State of California to cause cancer. For more information, go towww.P65Warnings.ca.gov.
Electrical & Operational Information
AMP
0.9
Volts
115V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Product Type
Medical Freezer
UPC
761101047577