This product requires certification to purchase.

5.42 cu. ft. Drawer Refrigerator in Panel Ready with Black

Summit Appliance

5.42 cu. ft. Drawer Refrigerator in Panel Ready with Black

  • Fast #
  • Part #SSPR3032DPNR
  • Item #10091542
  • Manufacturer Part #SPR3032DPNR
4.7 out of 5 Customer Rating
Brand image
Summit Appliance

5.42 cu. ft. Drawer Refrigerator in Panel Ready with Black

  • Fast #
  • Part #SSPR3032DPNR
  • Item #10091542
  • Manufacturer Part #SPR3032DPNR
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 30" wide 2-drawer all-refrigerator: Uniquely sized for built-in installation under counters in residential or commercial kitchen settings
  • Frost-free: No-frost operation for minimum user maintenance
  • Less than 24" deep: Shallower depth than many similar units in this size class, allowing an easier fit in tight commercial or residential kitchen spaces
  • Stainless steel drawers: Interior and exterior drawer fronts feature weatherproof stainless steel construction in a horizontal grain for long-lasting luxury under the counter
  • Panel-ready drawer fronts: Drawers can be customized with overlay panels (sized at 29.5" x 13.78" at 3/4" thick) to match or accent existing cabinetry
  • Built-in capable: Front-breathing design allows the unit to be built-in under counters
  • Indoor/outdoor compatible: Durable, weatherproof construction designed to hold up to the elements
  • Commercially approved: ETL-S listed to NSF-7 standards allows use in commercial kitchens
  • Professional handles: Included for optional use, or add your own to better match your cabinetry finishes
  • Requires Certification
Dimensions & Measurements
Capacity
5.42 cu ft
Depth
23-1/4 in
Height
33-22/25 in
Weight
126 lb
Width
29-1/2 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Panel Ready, Black
Control Type
Touch
Installation Type
Built-in
Interior Light
Yes
Proposition 65
WARNING: This product contains a chemical known to the State of California to cause cancer. WARNING: This product can expose you to chemicals including arsenic, which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
Refrigerant
R-600A
Refrigerator Type
Drawer
Electrical & Operational Information
AMP
1.25
Power Source
Electric
Temperature Range
34 to 65 Deg F
Volts
115V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
Yes
UPC
761101090184