This product requires certification to purchase.

5.5 cf Built-in Beer Dispenser with Glass Door in Stainless Steel

Summit Appliance

5.5 cf Built-in Beer Dispenser with Glass Door in Stainless Steel

  • Fast #
  • Part #SSBC56GBICSSADA
  • Item #8063950
  • Manufacturer Part #SBC56GBICSSADA
4.8 out of 5 Customer Rating
Brand image
Summit Appliance

5.5 cf Built-in Beer Dispenser with Glass Door in Stainless Steel

  • Fast #
  • Part #SSBC56GBICSSADA
  • Item #8063950
  • Manufacturer Part #SBC56GBICSSADA
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
5.5 cu ft
Depth
25-1/2 in
Height
32-1/4 in
Width
23-19/50 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Installation Type
Built-in
Interior Light
Yes
Proposition 65
WARNING: This product can expose you to chemicals including nickel (metallic), which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
Refrigerant
R-600A
Electrical & Operational Information
AMP
1.8
Temperature Range
34 to 43 Deg F
Volts
115V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
UL 471
UPC
761101062877