This product requires certification to purchase.

20 x 18-1/2 in. 1.4 cf Freestanding Freezer in White

Summit Appliance

Accucold 20 x 18-1/2 in. 1.4 cf Freestanding Freezer in White

  • Fast #
  • Part #SFS24L
  • Item #7537536
  • Manufacturer Part #FS24L
3.3 out of 5 Customer Rating
Brand image
Summit Appliance

Accucold 20 x 18-1/2 in. 1.4 cf Freestanding Freezer in White

  • Fast #
  • Part #SFS24L
  • Item #7537536
  • Manufacturer Part #FS24L
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
17-63/100 in
Freezer Capacity (Cu Ft)
1.4 cu ft
Height
20 in
Weight
31 lb
Width
18-1/2 in
Characteristics & Features
A2L Compatible
No
Collection
Accucold
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Freestanding
Interior Light
No
Refrigerant
R-134A
Electrical & Operational Information
AMP
0.8
Power Source
Electric
Volts
115V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
No
UPC
761101033792