This product requires certification to purchase.

17-1/2 in. 2.9 cu. ft. Beverage Cooler in Black

Summit Appliance

Classic 17-1/2 in. 2.9 cu. ft. Beverage Cooler in Black

  • Fast #
  • Part #SCL181WBV
  • Item #8030206
  • Manufacturer Part #CL181WBV
4.6 out of 5 Customer Rating
Brand image
Summit Appliance

Classic 17-1/2 in. 2.9 cu. ft. Beverage Cooler in Black

  • Fast #
  • Part #SCL181WBV
  • Item #8030206
  • Manufacturer Part #CL181WBV
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Capacity
2.9 cu ft
Height
34 in
Width
17-1/2 in
Characteristics & Features
Collection
Classic
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Electronic
Installation Type
Built-in, Freestanding
Proposition 65
WARNING:This product can expose you to chemicals including nickel metallic, which is known to the State of California to cause cancer. For more information, go towww.P65Warnings.ca.gov.
Refrigerator Type
Beverage Centers, Compact
Electrical & Operational Information
Volts
115V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UPC
761101053462