This product requires certification to purchase.

19-3/4 in. Electric 4-Burner Glasstop Slide-in Range in Stainless Steel/Black

Summit Appliance

White Pearl 19-3/4 in. Electric 4-Burner Glasstop Slide-in Range in Stainless Steel/Black

  • Fast #
  • Part #SREX2071SSRT
  • Item #8064583
  • Manufacturer Part #REX2071SSRT
4.1 out of 5 Customer Rating
Brand image
Summit Appliance

White Pearl 19-3/4 in. Electric 4-Burner Glasstop Slide-in Range in Stainless Steel/Black

  • Fast #
  • Part #SREX2071SSRT
  • Item #8064583
  • Manufacturer Part #REX2071SSRT
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
2.3 cu ft
Depth
26-1/2 in
Height
36-1/2 in
Weight
80 lb
Width
19-3/4 in
Characteristics & Features
Burner Type
Glasstop
Collection
White Pearl
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel, Black
Control Type
Dial
Installation Type
Slide-in
Interior Light
Yes
Number of Elements
4
Proposition 65
WARNING: This product can expose you to chemicals including nickel (metallic), which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
Self Clean
No
Smart Home Enabled
No
Electrical & Operational Information
AMP
40
Automatic Shut-Off
No
Power Source
Electric
Volts
220V
Watts
1200 W
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
UL Listed
Yes
UPC
761101058320