This product requires certification to purchase.

5 gal Sunshine Rinse Additive

Sunburst Chemicals

5 gal Sunshine Rinse Additive

  • Fast #
  • Part #S683505
  • Item #7056586
  • Manufacturer Part #683505
4.4 out of 5 Customer Rating
Brand image
Sunburst Chemicals

5 gal Sunshine Rinse Additive

  • Fast #
  • Part #S683505
  • Item #7056586
  • Manufacturer Part #683505
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Liquid dish machine drying agent
  • Low and high temperature machines
  • Effective in all water conditions
  • Fast acting sheet action
  • Leaves glassware clear and film free
  • Plastic and metal surfaces dry spotless in seconds
  • Low cost economy
  • Requires Certification
Dimensions & Measurements
Size
5 gal
Characteristics & Features
Color Finish Name
Blue
Warranty & Product Information
EcoLogo Certified
No
Green Seal Certified
No
UPC
784331683551