5 gal. Final Sour
Final 5 gal. Final Sour
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 9-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Final is designed to adjust the final pH in the wash cycle. Prevents scorch yellowing and speckling caused by residual detergent or alkali. Reduces brown spotting. A special buffering formulation makes sour pH adjustments easy, and economical to use.
- Laundry sour
- Adjusts final pH
- Eliminates scorching & speckling of fabric
- Prevents skin irritations
Specifications
- Application:
- Laundry, Sours
- Collection:
- Final
- Color Finish Name:
- Clear
- EPA Safer Choice:
- No
- EcoLogo Certified:
- No
- Green Guard Gold:
- No
- Green Seal Certified:
- No
- Height:
- 15 in
- Length:
- 12 in
- SCAQMD Compliant:
- No
- Size:
- 5 gal
- UPC:
- 784331793656
- Width:
- 12 in