This product requires certification to purchase.

Solid Perform Plus Detergent 4/cs

Sunburst Chemicals

Performance Plus Solid Perform Plus Detergent 4/cs

  • Fast #
  • Part #S61514
  • Item #8201787
  • Manufacturer Part #61514
4 out of 5 Customer Rating
Brand image
Sunburst Chemicals

Performance Plus Solid Perform Plus Detergent 4/cs

  • Fast #
  • Part #S61514
  • Item #8201787
  • Manufacturer Part #61514
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • PERFORMANCE PLUS Dishwash Detergent is formulated to remove the heaviest food soils from dishes, utensils and cookware in the first wash. With outstanding cleaning results in both high temperature and low temperature dish machines, PERFORMANCE PLUS can be trusted to deliver a high-quality clean. Created to achieve exceptional results in hard water. The exclusive formulation prevents films from developing on dish-ware and flatware, leaving the surface clean and streak-free. Contains no APEs, NPEs, Phosphate.
  • Compatible with both high and low temperature dish machines
  • Excellent hard water tolerance
  • Leaves surfaces film & streak-free
  • Formulated to remove heavy soils with ease
  • Requires Certification
Dimensions & Measurements
Height
8 in
Length
12-3/4 in
Size
35 oz
Width
12-3/4 in
Characteristics & Features
Collection
Performance Plus
Color Finish Category
Whites
Color Finish Name
White
Warranty & Product Information
Green Seal Certified
No
Type
S61514