This product requires certification to purchase.

5 gal Pot and Pan Detergent

Sunburst Chemicals

Preem 5 gal Pot and Pan Detergent

  • Fast #
  • Part #S6001X2
  • Item #7485148
  • Manufacturer Part #6001X2
4.4 out of 5 Customer Rating
Brand image
Sunburst Chemicals

Preem 5 gal Pot and Pan Detergent

  • Fast #
  • Part #S6001X2
  • Item #7485148
  • Manufacturer Part #6001X2
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Premium, high sudsing manual pot and pan detergent formulated to be mild to hands, while cutting baked on soils and grease
  • High suds
  • Mild to hands
  • Easily dispensed
  • Richer thicker suds last longer which saves time and money
  • Cuts heavy baked on soil and grease on contact
  • Developed for hard or soft water usage
  • Phosphate free
  • Requires Certification
Dimensions & Measurements
Depth
12 in
Height
15 in
Size
5 gal
Width
12 in
Characteristics & Features
Collection
Preem
Color Finish Name
Yellow
Warranty & Product Information
Application
Industrial, Institutional
EcoLogo Certified
No
Green Seal Certified
No
Product Type
Lemon
Type
JJUIFN15HS
UPC
784331600145