This product requires certification to purchase.

5 lb. Solid Detergent Bleach (Case of 2)

Sunburst Chemicals

Prizm 5 lb. Solid Detergent Bleach (Case of 2)

  • Fast #
  • Part #S7862S2
  • Item #7056594
  • Manufacturer Part #7862S2
3.3 out of 5 Customer Rating
Brand image
Sunburst Chemicals

Prizm 5 lb. Solid Detergent Bleach (Case of 2)

  • Fast #
  • Part #S7862S2
  • Item #7056594
  • Manufacturer Part #7862S2
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 112
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Safe, non-caustic detergent
  • Powers out tough soils, odor and stains
  • Color safe bleach remove stains in the wash cycle
  • Replaces up to 4 standard chemicals
  • Outstanding detergent system
  • Requires less inventory and storage space
  • Reduces formula times
  • Gentle on linens
  • Reduces wrinkles and eliminates static cling
  • Unique fabric conditioners
  • Requires Certification

Documents

Dimensions & Measurements
Depth
8-1/2 in
Height
10-1/4 in
Package Quantity
Case of 2
Size
5 lb
Width
5-1/4 in
Characteristics & Features
Collection
Prizm
Color Finish Name
Light Blue
Warranty & Product Information
EcoLogo Certified
No
Green Seal Certified
No
UPC
784331786221