This product requires certification to purchase.

2 lb. Multi-surface Cleaner

Sunburst Chemicals

Revolution 2 lb. Multi-surface Cleaner

  • Fast #
  • Part #S1125S1
  • Item #7563012
  • Manufacturer Part #1125S1
3.1 out of 5 Customer Rating
Brand image
Sunburst Chemicals

Revolution 2 lb. Multi-surface Cleaner

  • Fast #
  • Part #S1125S1
  • Item #7563012
  • Manufacturer Part #1125S1
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ideal to clean floors, walls, terrazzo, and quarry tile
  • Will not dull or remove floor finish
  • Fast acting, no rinsing necessary
  • Eliminates the hazard of slippery floors
  • Highly concentrated, yet non-caustic and mild to skin
  • Economical, low use cost
  • Requires Certification
Dimensions & Measurements
Diameter
5-1/4 in
Height
7-1/2 in
Length
5-1/4 in
Size
2 lb
Weight
2.5 lb
Width
7-1/2 in
Characteristics & Features
Collection
Revolution
Color Finish Name
White
Warranty & Product Information
Application
Floor, Wall, Terrazzo, Quarry Tile Flooring
Product Type
Cleaner
UL Listed
No
UPC
784331198369