This product requires certification to purchase.

Solid Performance Dishwash Detergent (Case of 4)

Sunburst Chemicals

Solid Performance Solid Performance Dishwash Detergent (Case of 4)

  • Fast #
  • Part #S61494
  • Item #7665123
  • Manufacturer Part #61494
3.7 out of 5 Customer Rating
Brand image
Sunburst Chemicals

Solid Performance Solid Performance Dishwash Detergent (Case of 4)

  • Fast #
  • Part #S61494
  • Item #7665123
  • Manufacturer Part #61494
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • No water or fillers added: 100% active raw materials
  • Designed for use in any low-temp or high-temp machines
  • Defoaming surfactant that enhances cleaning
  • Improves mechanical action in any dishwasher
  • State-of-the-art dispensing system
  • Kosher year-round, excluding Passover
  • Requires Certification

Documents

Dimensions & Measurements
Package Quantity
Case of 4
Size
8 lb
Characteristics & Features
Collection
Solid Performance
Color Finish Name
White
Warranty & Product Information
UPC
784331614913