This product requires certification to purchase.

5 gal Concentrated Rinse Additive

Sunburst Chemicals

Sparkle 5 gal Concentrated Rinse Additive

  • Fast #
  • Part #S68235
  • Item #7481836
  • Manufacturer Part #68235
4.4 out of 5 Customer Rating
Brand image
Sunburst Chemicals

Sparkle 5 gal Concentrated Rinse Additive

  • Fast #
  • Part #S68235
  • Item #7481836
  • Manufacturer Part #68235
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Sheeting action inhibits formation of water spots and speeds up drying of dishes
  • Injected into the final rinse of either high or low-temp machines
  • Excellent performance even in tough water conditions
  • Contains concentrated drying agents
  • 5 gallon pail
  • Requires Certification
Dimensions & Measurements
Depth
12 in
Height
15 in
Size
5 gal
Width
12 in
Characteristics & Features
Collection
Sparkle
Color Finish Name
Dark Blue
Warranty & Product Information
Application
Dishwashers, Industrial, Institutional
EcoLogo Certified
No
Green Seal Certified
No
Type
S196117
UPC
784331682356