This product requires certification to purchase.

64 oz. Spray Kleen Neutral Cleaner (Case of 2)

Sunburst Chemicals

Spray Kleen 64 oz. Spray Kleen Neutral Cleaner (Case of 2)

  • Fast #
  • Part #S1629F2
  • Item #7116887
  • Manufacturer Part #1629F2
5 out of 5 Customer Rating
Brand image
Sunburst Chemicals

Spray Kleen 64 oz. Spray Kleen Neutral Cleaner (Case of 2)

  • Fast #
  • Part #S1629F2
  • Item #7116887
  • Manufacturer Part #1629F2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Superior multi-purpose cleaner specifically designed to safely clean most kitchen surfaces
  • Ideal to clean floors, walls, terrazzo and quarry tile
  • Picks up grease, cleans out grout and leaves surfaces clean and film free
  • Fast acting with no rinsing necessary
  • Eliminates the hazard of slippery floors
  • Highly concentrated, yet non-caustic, mild to skin
  • Economical, low use cost
  • Requires Certification
Dimensions & Measurements
Package Quantity
Case of 2
Size
64 oz
Characteristics & Features
Collection
Spray Kleen
Color Finish Name
Red
Material
Liquid
Warranty & Product Information
Application
Kitchen
EcoLogo Certified
No
Green Seal Certified
No
Type
S1629F2
UPC
784331806165