This product requires certification to purchase.

32 oz. Stain Remover in Clear (Case of 4)

Sunburst Chemicals

SR 3 32 oz. Stain Remover in Clear (Case of 4)

  • Fast #
  • Part #S79653
  • Item #7493359
  • Manufacturer Part #79653
4.7 out of 5 Customer Rating
Brand image
Sunburst Chemicals

SR 3 32 oz. Stain Remover in Clear (Case of 4)

  • Fast #
  • Part #S79653
  • Item #7493359
  • Manufacturer Part #79653
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Case: 1 Inner Pack: 1 Pallet: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • A biodegradable rust and iron removing spotter
  • 28 ounce
  • Removes iron stains from laundry linens
  • Spotters are packaged ready-to-use; no mixing is necessary, so formulas
  • Chemicals contain no dyes that could stain fabrics
  • Requires Certification
Dimensions & Measurements
Package Quantity
Case of 4
Size
32 oz
Characteristics & Features
Collection
SR 3
Color Finish Category
Clear
Color Finish Name
Clear
Material
Liquid
Warranty & Product Information
Application
Laundry
EcoLogo Certified
No
Green Seal Certified
No
UPC
784331796534