This product requires certification to purchase.

1 Gallon Cleaner & Degreaser

Sunshine Makers

Simple Green® 1 Gallon Cleaner & Degreaser

  • Fast #
  • Part #S2710200613005
  • Item #7648815
  • Manufacturer Part #2710200613005
3.6 out of 5 Customer Rating
Brand image
Sunshine Makers

Simple Green® 1 Gallon Cleaner & Degreaser

  • Fast #
  • Part #S2710200613005
  • Item #7648815
  • Manufacturer Part #2710200613005
3.6 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Industrial strength cleaner and degreaser, removes heavy dirt, grease, food residues and stains from washable surfaces
  • Recognized by the U.S. EPA's Safer Choice Program
  • Cleans counters, carpet, floors, machines, equipment and vehicles
  • Cost-effective concentrated formula can be custom diluted for specific tasks giving you more value per bottle
  • Can be used manually or with professional cleaning equipment such as floor scrubbers, dip tanks, carpet extractors, pressure washers, steam extractors and foamers
  • Versatile formula is ideal for a wide range of industries including janitorial, manufacturing, MRO, food processing, mining, automotive, transportation and engineering
  • Rinses easily to save water and time, resulting in a residue-free surface
  • Undiluted concentrate complies with the most restrictive state regulations on volatile organic compounds (VOCs)
  • Non-flammable formula reduces hazards for workers and the workplace when used, shipped or stored
  • Cleans and leaves behind a refreshing sassafras scent
  • Requires Certification
Dimensions & Measurements
Dilution Rate
1:3
Size
1 gal
Characteristics & Features
Collection
Simple Green®
Color Finish Name
Green
Warranty & Product Information
Application
Cleaning, Degreaser, All Purpose
EPA Safer Choice
Yes
Product Type
Cleaner, Degreaser
Type
S2710200613005