This product requires certification to purchase.

(Piece of 100) Silver Terminal

Supco

(Piece of 100) Silver Terminal

  • Fast #
  • Part #ST1027C
  • Item #7690436
  • Manufacturer Part #T1027C
5 out of 5 Customer Rating
Brand image
Supco

(Piece of 100) Silver Terminal

  • Fast #
  • Part #ST1027C
  • Item #7690436
  • Manufacturer Part #T1027C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 16-14 AWG ¼" (.250") Male/Female P.B. 100 Pieces
  • Supco® terminal service packs are handy and low priced, ideal for small jobs.
  • Pack of 100
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Female
End Connection 2
Female
End Connections
Female
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Height
1/4 in
Length
1 in
Package Quantity
Piece of 100
Width
4 in
Characteristics & Features
Color Finish Name
Silver
Material
Copper
Electrical & Operational Information
Maximum Temperature
221
Volts
600V
Wire Gauge (AWG)
14 ga;15 ga;16 ga
Warranty & Product Information
Product Type
Terminal
UL Listed
No
UPC
687152169412