This product requires certification to purchase.

240V Commercial Refrigeration Defrost Control

Supco

240V Commercial Refrigeration Defrost Control

  • Fast #
  • Part #SS814520
  • Item #4600678
  • Manufacturer Part #S814520
4.8 out of 5 Customer Rating
Brand image
Supco

240V Commercial Refrigeration Defrost Control

  • Fast #
  • Part #SS814520
  • Item #4600678
  • Manufacturer Part #S814520
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Adjustable defrost initiation frequency: one to six times per day
  • Heavy-duty synchronous motor
  • Adjustable defrost cycle duration: 4 to 110 minutes in two-minute increments
  • Contact arrangements: electric heat, hot gas, or off cycle defrost available
  • Heavy-duty steel case with electrical knockouts in the side, back and bottom
  • Requires Certification

Documents

Dimensions & Measurements
Length
9 in
Width
5 in
Characteristics & Features
Brand Model Compatibility
Paragon: 8145-20, Precision: 6145-20
Electrical & Operational Information
AMP
40
Temperature Range
-35 to 175 Deg F
Volts
240V
Warranty & Product Information
Application
HVAC/R Systems
Type
SS814520
UL Listed
Yes
UPC
687152066216