This product requires certification to purchase.

350 / 250 PSI Heat Pump Switch

Supco

350 / 250 PSI Heat Pump Switch

  • Fast #
  • Part #SSHP350250
  • Item #2192623
  • Manufacturer Part #SHP350250
4.2 out of 5 Customer Rating
Brand image
Supco

350 / 250 PSI Heat Pump Switch

  • Fast #
  • Part #SSHP350250
  • Item #2192623
  • Manufacturer Part #SHP350250
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • High pressure SPST open on pressure rise
  • Temperatures ranges: ambient - 20° F to 176° F (-30° C to 80° C) fluid - 60° F to 250° F (-50° C to 120° C)
  • Rated voltage: 50/60 Hz, 24V/120V/240V
  • Life at rated load: 100,000 cycles
  • SAE, 1/4" female flare fitting with valve core depressor
  • Snap acting stainless steel hermetically sealed sensor
  • Small size and light weight for direct mounting
  • Pressure range: 0 to 650 psi
  • Burst pressure: 5000 psi
  • UL® approved
  • Requires Certification

Documents

Dimensions & Measurements
Cable Length (ft)
18 in
Diameter
1/4 in
End Connection 1
Female Flare
End Connections
Female Flare
Pressure - Maximum
650 psi
Characteristics & Features
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compound which are known to the state of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
AMP
6
Volts
24/240V
Warranty & Product Information
Application
HVAC/R Systems
Fits Brand
Robertshaw, Ranco, MARS
Fits Model
310015, MPH71053101, 33316, 33356, 43327
Product Type
Pressure Switch
Type
SSHP350250
UPC
687152146154