This product requires certification to purchase.

4 Leg Flexibile Mounting Bracket

Supco

4 Leg Flexibile Mounting Bracket

  • Fast #
  • Part #SMB554
  • Item #8734076
  • Manufacturer Part #MB554
5 out of 5 Customer Rating
Brand image
Supco

4 Leg Flexibile Mounting Bracket

  • Fast #
  • Part #SMB554
  • Item #8734076
  • Manufacturer Part #MB554
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Fits up to 5-5/8"
  • 4 Legs
  • Steel Construction
  • Requires Certification
Dimensions & Measurements
Diameter
5-1/2 in
Diameter - Inside 1
5-1/2 in
Height
5 in
Length
1-1/2 in
Width
3-1/2 in
Warranty & Product Information
Type
SMB554
UL Listed
No
UPC
687152226283