This product requires certification to purchase.

6 in. Steel Self-Adjusting Wrench

Supco

6 in. Steel Self-Adjusting Wrench

  • Fast #
  • Part #SSW12714
  • Item #10039091
  • Manufacturer Part #SW127-14
5 out of 5 Customer Rating
Brand image
Supco

6 in. Steel Self-Adjusting Wrench

  • Fast #
  • Part #SSW12714
  • Item #10039091
  • Manufacturer Part #SW127-14
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Comfort contoured handle
  • Durable chrome finish
  • Precision machined teeth
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-1/4 in
Length
9-1/2 in
Maximum Capacity
1 in
Weight
1.3 lb
Width
3-1/2 in
Characteristics & Features
Color Finish Name
Chrome
Handle Material
Steel
Handle Type
Integrated
Material
Steel
Number of Tools Included
1
Tool Type
Wrench
Warranty & Product Information
Application
HVAC/R Systems
UPC
850030264077