This product requires certification to purchase.

Bigfoot 1.5 in. Aluminum Pipe Vise

Supco

Bigfoot 1.5 in. Aluminum Pipe Vise

  • Fast #
  • Part #SAPV01
  • Item #9787876
  • Manufacturer Part #APV01
4.9 out of 5 Customer Rating
Brand image
Supco

Bigfoot 1.5 in. Aluminum Pipe Vise

  • Fast #
  • Part #SAPV01
  • Item #9787876
  • Manufacturer Part #APV01
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Aluminum body and hardened steel jaws weigh in at 2lbs 12oz.
  • Intended for use with wrenches up to 14" in length.
  • Non-skid rubber feet secure the tool during operation and prevent marring
  • Requires Certification
Dimensions & Measurements
Height
5-1/2 in
Length
11 in
Pipe Capacity
1-1/2 in
Weight
2.4 lb
Width
5 in
Characteristics & Features
Color Finish Name
Silver
Material
Steel
Number of Tools Included
1
Tool Type
Vise
Warranty & Product Information
Application
HVAC/R Systems
Origin
Domestic
Type
SAPV01
UPC
866337000379