This product requires certification to purchase.

Blue Wire Connector (Piece of 20)

Supco

Blue Wire Connector (Piece of 20)

  • Fast #
  • Part #ST1052
  • Item #7688932
  • Manufacturer Part #T1052
5 out of 5 Customer Rating
Brand image
Supco

Blue Wire Connector (Piece of 20)

  • Fast #
  • Part #ST1052
  • Item #7688932
  • Manufacturer Part #T1052
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 16-14 AWG insulated - blue 20 Pieces
  • Supco® terminal service packs are handy and low priced, ideal for small jobs.
  • Pack of 20
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Female
End Connections
Female
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Height
1/4 in
Length
1 in
Package Quantity
Piece of 20
Width
4 in
Characteristics & Features
Color Finish Name
Blue
Material
Copper
Electrical & Operational Information
Temperature Range
Up to 221 Deg F
Volts
600V
Wire Gauge (AWG)
14 ga;15 ga;16 ga
Warranty & Product Information
Application
Electrical
CSA Certified
No
Product Type
Terminal
UL Listed
No