This product requires certification to purchase.

High Temperature Female or Slip-On Terminal 20-Piece

Supco

High Temperature Female or Slip-On Terminal 20-Piece

  • Fast #
  • Part #ST1111
  • Item #7531139
  • Manufacturer Part #T1111
5 out of 5 Customer Rating
Brand image
Supco

High Temperature Female or Slip-On Terminal 20-Piece

  • Fast #
  • Part #ST1111
  • Item #7531139
  • Manufacturer Part #T1111
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 16-14 AWG 188" (.250") Female Tab 20 Pieces
  • Supco® terminal service packs are handy and low priced, ideal for small jobs.
  • Pack of 20
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Female
End Connection 2
Female
End Connections
Female
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Height
1/4 in
Length
1 in
Package Quantity
20
Width
4 in
Characteristics & Features
Brand Model Compatibility
Universal
Color Finish Name
Silver
Material
Copper
Electrical & Operational Information
Maximum Temperature
221
Volts
600V
Wire Gauge (AWG)
16 ga
Warranty & Product Information
Product Type
Disconnect
UL Listed
No
UPC
687152170265