This product requires certification to purchase.

Limit Thermostat for Whirpool 3387134, 3387135, 3387139 and 306910 Dryers

Supco

L Series Limit Thermostat for Whirpool 3387134, 3387135, 3387139 and 306910 Dryers

  • Fast #
  • Part #SL15525W
  • Item #4479604
  • Manufacturer Part #L15525W
4.1 out of 5 Customer Rating
Brand image
Supco

L Series Limit Thermostat for Whirpool 3387134, 3387135, 3387139 and 306910 Dryers

  • Fast #
  • Part #SL15525W
  • Item #4479604
  • Manufacturer Part #L15525W
4.1 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Standard SPST construction with a bias heater
  • Dryer thermostat
  • UL® and CSA® approved
  • Requires Certification
Dimensions & Measurements
Depth
1-1/2 in
Diameter
93/100 in
Height
1 in
Length
9/20 in
Width
1-1/2 in
Characteristics & Features
Brand Model Compatibility
Whirpool 3387134, 3387135, 3387139, 306910 Dryers
Collection
L Series
Color Finish Category
Blacks
Color Finish Name
Black
Material
Steel
Electrical & Operational Information
AMP
10
Maximum Temperature
155
Temperature Range
Up to 155 Deg F
Volts
120/240V
Warranty & Product Information
Application
Dryers
Energy Star Compliant
No
GSA Approved
No
NSF Certified
No
Product Type
Limit Thermostat
UL Listed
Yes
UPC
687152186426