This product requires certification to purchase.

5-7/16 x 3/8 in. Female Sweat 1 - 5 Ton Liquid Line Filter Driers

Supco

LLD Series 5-7/16 x 3/8 in. Female Sweat 1 - 5 Ton Liquid Line Filter Driers

  • Fast #
  • Part #SLLD083S
  • Item #7360430
  • Manufacturer Part #LLD083S
5 out of 5 Customer Rating
Brand image
Supco

LLD Series 5-7/16 x 3/8 in. Female Sweat 1 - 5 Ton Liquid Line Filter Driers

  • Fast #
  • Part #SLLD083S
  • Item #7360430
  • Manufacturer Part #LLD083S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Shock resistant steel construction
  • Solid copper fittings
  • High acid and moisture removal
  • Corrosions resistant epoxy powder paint finish
  • Copeland174 approved for POE oils
  • Compatible with all refrigerants (including R290)
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
2-1/2 in
End Connection 1
Female Sweat
End Connection 2
Female Sweat
End Connections
Female Sweat
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Length
5-7/16 in
Pressure - Maximum
600 psig
Tonnage
1 - 5 Ton
Characteristics & Features
Collection
LLD Series
Material
Steel
Warranty & Product Information
Application
HVAC/R Systems
CSA Certified
No
Fits Brand
Sporlan Valve, MARS
Fits Model
C-083S, 20115, H083S
Product Type
Liquid Line Filter Drier
UL Listed
No