This product requires certification to purchase.

Motor Mount Bracket Kit - 3 Legs

Supco

Motor Mount Bracket Kit - 3 Legs

  • Fast #
  • Part #SMB55
  • Item #10114943
  • Manufacturer Part #MB55
5 out of 5 Customer Rating
Brand image
Supco

Motor Mount Bracket Kit - 3 Legs

  • Fast #
  • Part #SMB55
  • Item #10114943
  • Manufacturer Part #MB55
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Fits up to 5.5" motors
  • 3 Legs
  • Rubber grommets
  • Requires Certification
Dimensions & Measurements
Diameter
5-1/2 in
Diameter - Inside 1
5-1/2 in
Height
10 in
Length
8 in
Width
3-1/4 in
Warranty & Product Information
Type
SMB55
UL Listed
No
UPC
687152217892