This product requires certification to purchase.

Plastic 1/4 in. x 5 ft. Tubing

Supco

Plastic 1/4 in. x 5 ft. Tubing

  • Fast #
  • Part #SSSRT145RED
  • Item #9637973
  • Manufacturer Part #SSRT145-RED
5 out of 5 Customer Rating
Brand image
Supco

Plastic 1/4 in. x 5 ft. Tubing

  • Fast #
  • Part #SSSRT145RED
  • Item #9637973
  • Manufacturer Part #SSRT145-RED
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 5 foot roll
  • NSF 51 Listed
  • Soft
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
3/8 in
Length
5 ft
Characteristics & Features
Color Finish Name
Red
Material
Plastic
Material Type
Silicone
PipeTubing Size
1/4 in
Warranty & Product Information
Product Type
Tubing