This product requires certification to purchase.

#5300 Thermal Carbon Monoxide 15 AMP

Supco

Therm-O-Disc® #5300 Thermal Carbon Monoxide 15 AMP

  • Fast #
  • Part #SSTC5300
  • Item #3420616
  • Manufacturer Part #STC5300
4.9 out of 5 Customer Rating
Brand image
Supco

Therm-O-Disc® #5300 Thermal Carbon Monoxide 15 AMP

  • Fast #
  • Part #SSTC5300
  • Item #3420616
  • Manufacturer Part #STC5300
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For use with office machines, portable heaters, appliances, personal care products and industrial equipment as a thermal safeguard
  • Provides reliable back-up protection for temperature controlling thermostats
  • Rated for continuous operating currents up to 10A/250VAC (15A/120VAC, 5A/24VDC)
  • UL® and CSA® approved
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1 in
Height
1-1/2 in
Length
3 in
Width
5 in
Characteristics & Features
Collection
Therm-O-Disc®
Color Finish Name
White
Programmability
Non-programmable
Electrical & Operational Information
AMP
10
Maximum Temperature
300
Power Source
Electric
Temperature Range
Up to 300 Deg F
Volts
120/240V
Warranty & Product Information
CSA Certified
Yes
Product Type
Thermal Cut Out
Type
SSTC5300
UL Listed
Yes
UPC
687152031917