This product requires certification to purchase.

Anti-Siphon Body 3/4 in. Yellow Brass Valve Repair Part

Superior Controls

Anti-Siphon Body 3/4 in. Yellow Brass Valve Repair Part

  • Fast #
  • Part #SASB07Y
  • Item #4101865
  • Manufacturer Part #ASB07Y
4.2 out of 5 Customer Rating
Brand image
Superior Controls

Anti-Siphon Body 3/4 in. Yellow Brass Valve Repair Part

  • Fast #
  • Part #SASB07Y
  • Item #4101865
  • Manufacturer Part #ASB07Y
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Uniform Plumbers Code (UPC) listed
  • International Association of Plumbers and Mechanical Officials approved (IAPMO)
  • Low pressure loss body design
  • Operating pressure 25 to 150 psi
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Valve Size
3/4 in
Characteristics & Features
Adjustable
No
Material
Yellow Brass
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
Product Type
Anti-Siphon Body
UL Listed
No