This product requires certification to purchase.

12 x 12 in. 2 mil Polyethylene Flat Bag in Clear (Case of 1000)

Supply Source

12 x 12 in. 2 mil Polyethylene Flat Bag in Clear (Case of 1000)

  • Fast #
  • Part #SMOD273931
  • Item #8018546
  • Manufacturer Part #MOD273931
5 out of 5 Customer Rating
Brand image
Supply Source

12 x 12 in. 2 mil Polyethylene Flat Bag in Clear (Case of 1000)

  • Fast #
  • Part #SMOD273931
  • Item #8018546
  • Manufacturer Part #MOD273931
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Length
12 in
Package Quantity
Case of 1000
Thickness
2 mil
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
Green Seal Certified
No