4-1/2 x 5-1/2 in. Packing List Envelope (Case of 1000)

Supply Source

4-1/2 x 5-1/2 in. Packing List Envelope (Case of 1000)

Brand image
Supply Source

4-1/2 x 5-1/2 in. Packing List Envelope (Case of 1000)

  • Part #SADM51
  • Item #8018547
  • Manufacturer Part #ADM-51
4 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 43ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
per CA

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details


Specifications

Application:
Residential
Green Seal Certified:
No
Length:
4-1/2 in
Package Quantity:
Case of 1000
Product Type:
Envelope
Width:
5-1/2 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';