This product requires certification to purchase.

800 lb. 64 x 29-1/2 x 38-3/4 in. Dump Cart in Black

Sur-Pro®

800 lb. 64 x 29-1/2 x 38-3/4 in. Dump Cart in Black

  • Fast #
  • Part #MDUC10012
  • Item #8011220
  • Manufacturer Part #DUC100-12
5 out of 5 Customer Rating
Brand image
Sur-Pro®

800 lb. 64 x 29-1/2 x 38-3/4 in. Dump Cart in Black

  • Fast #
  • Part #MDUC10012
  • Item #8011220
  • Manufacturer Part #DUC100-12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 1 Cu. Yd. covered capacity, injection molded
  • Quick and easy assembly
  • Single piece injection molded
  • Super-rugged, high density plastic
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
800 lb
Height
38-3/4 in
Length
64 in
Size
64 in x 29-1/2 in x 38-3/4 in
Toe Plate Size
29-1/2 in x 64 in
Weight
89 lb
Wheel Size
12 in
Width
29-1/2 in
Characteristics & Features
Color Finish Name
Black
Number of Tools Included
1
Tool Type
Cart
Warranty & Product Information
UPC
782156001390