This product requires certification to purchase.

1 x 67 in. Barrier-Free Collapsible Silicone Threshold

Swan

1 x 67 in. Barrier-Free Collapsible Silicone Threshold

  • Fast #
  • Part #SBF60000CT000
  • Item #7658085
  • Manufacturer Part #BF60000CT.000
3.6 out of 5 Customer Rating
Brand image
Swan

1 x 67 in. Barrier-Free Collapsible Silicone Threshold

  • Fast #
  • Part #SBF60000CT000
  • Item #7658085
  • Manufacturer Part #BF60000CT.000
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Temporarily Compresses Easily under a Wheelchair
  • Chemical Resistant
  • Requires Certification
Dimensions & Measurements
Height
1 in
Width
67 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Warranty & Product Information
CARB OTC LEED Compliant
No
IAPMO Listed
No
UL Listed
No
UPC
671037368861