This product requires certification to purchase.

60 x 33-1/2 in. Tub & Shower Wall Kit in White

Swan Corporation

60 x 33-1/2 in. Tub & Shower Wall Kit in White

  • Fast #
  • Part #SSS603WH
  • Item #1345731
  • Manufacturer Part #SS00603.010
3.1 out of 5 Customer Rating
Brand image
Swan Corporation

60 x 33-1/2 in. Tub & Shower Wall Kit in White

  • Fast #
  • Part #SSS603WH
  • Item #1345731
  • Manufacturer Part #SS00603.010
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Reinforced solid surface with no surface coating to chip or crack
  • Mold and mildew resistant
  • No grout to clean
  • Includes wall panels and 2 corner moldings
  • Ideal for remodeling or new construction
  • Requires Certification

Documents

Dimensions & Measurements
Depth
30 in
Length
60 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Proposition 65
WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
No
UPC
671037132929