This product requires certification to purchase.

1 Hole Single Bowl Kitchen Sink in Espresso

Swan Corporation

Ascend® 1 Hole Single Bowl Kitchen Sink in Espresso

  • Fast #
  • Part #SQU03322AD170
  • Item #4095229
  • Manufacturer Part #QU03322AD.170
4.8 out of 5 Customer Rating
Brand image
Swan Corporation

Ascend® 1 Hole Single Bowl Kitchen Sink in Espresso

  • Fast #
  • Part #SQU03322AD170
  • Item #4095229
  • Manufacturer Part #QU03322AD.170
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Drain Opening
3-1/2 in
Length
32 in
Sink Bowl Size
29-1/2 in x 18 in x 10 in
Sink Size Range
31 in - 36 in
Width
21 in
Characteristics & Features
Collection
Ascend®
Color Finish Category
Browns
Color Finish Name
Espresso
Drain Location
Rear Center
Number of Bowls
1
Number of Holes
1 Hole
Proposition 65
WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stone Composite
Warranty & Product Information
ADA Compliant
No
Application
Residential, Commercial
CSA Certified
CSA B45
IAPMO Listed
Yes
UPC
671037311218