This product requires certification to purchase.

36 x 96 in. 3 Paner Shower Wall Kit with Soap Dish

Swan Surfaces

36 x 96 in. 3 Paner Shower Wall Kit with Soap Dish

  • Fast #
  • Part #SSK363696010
  • Item #9055105
  • Manufacturer Part #SK363696.010
4.2 out of 5 Customer Rating
Brand image
Swan Surfaces

36 x 96 in. 3 Paner Shower Wall Kit with Soap Dish

  • Fast #
  • Part #SSK363696010
  • Item #9055105
  • Manufacturer Part #SK363696.010
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Smooth wall design for a sleek, minimalistic look
  • Coordinates with Swanstone® vanity tops, shower floors and decorative panels
  • A complete kit with everything you need to design your shower - side and back wall panels
  • Unlike tile, material will not mold or mildew
  • Stunning look adds elegance to your bath
  • Modern design
  • Ideal for both remodeling projects and new construction
  • Accessorize with soap dishes, shelves and more with Swan accessories
  • Easily wipe away dirt and grime with most household cleaners, for tough stains, use a powdered, abrasive cleaner and a nylon or plastic scrubbing pad
  • Requires Certification
Dimensions & Measurements
Height
96 in
Length
36 in
Number of Pieces
3 Piece
Width
36 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Solid Surface
Wall Installation
Glue-Up
Warranty & Product Information
Application
Commercial, Residential
Type
SSK363696010
UPC
671037377047


Recommended Accessories