This product requires certification to purchase.

10 in. Sweeper (Pack of 3)

Swiffer®

10 in. Sweeper (Pack of 3)

  • Fast #
  • Part #P90960EA
  • Item #10161249
  • Manufacturer Part #09060EA
3.9 out of 5 Customer Rating
Brand image
Swiffer®

10 in. Sweeper (Pack of 3)

  • Fast #
  • Part #P90960EA
  • Item #10161249
  • Manufacturer Part #09060EA
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Swiffer Sweeper refills effectively trap dust, dirt, and hair, making quick floor cleaning effortless and thorough
  • Requires Certification

Documents

Dimensions & Measurements
Length
10 in
Characteristics & Features
Color Finish Name
Green
Warranty & Product Information
EcoLogo Certified
No
Product Type
Sweeper
UPC
037000090601