This product requires certification to purchase.

360 Duster with Handle and 3 Dusters

Swiffer®

Dusters™ 360 Duster with Handle and 3 Dusters

  • Fast #
  • Part #PGC82074
  • Item #7209718
  • Manufacturer Part #84992511
4.1 out of 5 Customer Rating
Brand image
Swiffer®

Dusters™ 360 Duster with Handle and 3 Dusters

  • Fast #
  • Part #PGC82074
  • Item #7209718
  • Manufacturer Part #84992511
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Easier than ever to clean when you use a flexible extension-handle duster
  • Pick up dust and lock it away with thousands of flexible, fluffy fibers
  • Features an improved handle that extends three feet, making it easier to clean hard-to-reach places
  • Fibers are lightly coated with Dust Lock Adhesive and change shape to reach into tight spaces, trapping up to twice as much dust than a dry dust cloth
  • Requires Certification
Dimensions & Measurements
Depth
2 in
Length
36 in
Weight
3.61 lb
Characteristics & Features
Collection
Dusters™
Color Finish Name
Yellow
Material
Fiber
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
Product Type
Starter Kit
Type
PGC82074CTBX
UPC
037000447504